Shop All HVAC Brushes
Tough Guy
Flue Brush, OAL 6 1/2 In
Mfr # 2VMY9
Zoro # G2363435
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 3/4 in
- For Use With Fiberglass or Metal Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2VMY9
- Zoro # G2363435
- UPC # 190735697955
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1-1/2 in, Elliptical, PK 2 (T180-3X4X1-1/2E-PK2)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 150 CFM - 0.5 SONES - 120V (CEP150)
- LENNOX Txv Valve, Ext Equ 1-3Ton R410A, Le12J18 (12J18)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 3/8, Length48 (3EDA6)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGP9)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDL3)
- TOUGH GUY Flue Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDH5)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 MNPT, Length 8 (3EDD9)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., Tempered Wire (43324)
- Tough Guy HVAC Brushes