Shop All HVAC Brushes
Tough Guy
Flue Brush, OAL 6 1/2 In
Mfr # 2VMY7
Zoro # G3134196
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 in
- Overall Length (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2VMY7
- Zoro # G3134196
- UPC # 190735697931
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 11 (102-092-005)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Green (4168-08)
- EMBRACO Condensing Unit, 1/3 HP (UFI12HBX)
- COFAIR PRODUCTS 4X25 Wht Ultra Bond (UBW425)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- TOUGH GUY Flue Scraper, Dia 2, 1/4 MNPT, Length 8 (3EDE1)
- TOUGH GUY Flue Brush (2XTD8)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDL5)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDC7)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (F) Thread, L 6 (3HGU5)
- TOUGH GUY Extension Rod, 8 32(M)and(F)Thread, L 24 (3HHD7)
- Tough Guy HVAC Brushes