Shop All HVAC Brushes
Tough Guy
Flue Brush, OAL 6 1/2 In
Mfr # 2VMY4
Zoro # G2165685
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 1 in
- Handle Type 1/4 in (M) NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2VMY4
- Zoro # G2165685
- UPC # 190735697900
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Capacitor, 15 MFD, 370V, Oval (CAP150000370VAP)
- ZORO SELECT Floor Register, Louvered, 1 1/2 in D, 5 1/2 in H, 11 1/2 in W, White, Steel (4MJE3)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 24"x24"x12" (112-610-001)
- FOLLETT ICE Dispenser Switch Lever (PD501714)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- TOUGH GUY Furnace Boiler Brush, Dia 1 In, Length 42 (3EDR1)
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HHC4)
- TOUGH GUY Tube Brush, Dia 3-3/4, 1/4 MNPT, Length 7 (3EDL1)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (M) Thread, L 6 (3HHC7)
- TOUGH GUY Refrigeration Brush, Dia 5/8, Length 6 1/2 (3DYP9)
- Tough Guy HVAC Brushes