Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 5, 1/4 MNPT, Length 8
Mfr # 3EDJ3
Zoro # G8523882
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 5 in
- Tube Dia. (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDJ3
- Zoro # G8523882
- UPC # 190735703977
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 5 in |
Tube Dia. (In.) | 5 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 5 in, Tube Dia. (In.) 5 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 16"x20"x1" Electrostatic Air Filter (ES16201)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDF3)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HHD4)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGW1)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ1)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDN1)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- TOUGH GUY Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDK6)
- Tough Guy HVAC Brushes