Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 4 3/4, 1/4 MNPT, Length 8
Mfr # 3EDL9
Zoro # G8523925
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 4 3/4 in
- Tube Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDL9
- Zoro # G8523925
- UPC # 190735704219
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 4 3/4 in |
Tube Dia. (In.) | 5 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 4 3/4 in, Tube Dia. (In.) 5 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan Blade, 28Dia Cw 1/2"Bore 3-Blade (LA01EW029)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 9 1/4 in L., Silicon Carbide (SKIT03033)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61042)
- GREENSEAM Round Snap Lock Pipe, 9 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 60" L, 9 in H (GR60SPBGP9GA24)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28(M) Thread, L 6 (3HHA6)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- TOUGH GUY Refrigeration Brush, Dia 1, Length 6 1/2 (3DYR3)
- TOUGH GUY Furnace Brush, Dia 3/4 to 1 1/2, Length 28 (3ECX9)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGV2)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- TOUGH GUY Flue Brush, Dia 1 1/2, 1/4 MNPT, Length 8 (3EDC8)
- Tough Guy HVAC Brushes