Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 4, 1/4 MNPT, Length 8
Mfr # 3EDL6
Zoro # G2542705
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 4 in
- Tube Dia. (In.) 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDL6
- Zoro # G2542705
- UPC # 190735704189
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 4 in |
Tube Dia. (In.) | 4 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 4 in, Tube Dia. (In.) 4 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 48 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (3C243)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 425psi Open, 325psi Close (RHS-425325)
- TRUE MANUFACTURING Door Gasket, 17-1/2" x 26-3/4" (932585)
- ASCO 4-12# 1/4 in. NPT CONN MINI # SW (HB40A214)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDL5)
- TOUGH GUY Furnace Boiler Brush, Dia 2 1/2, Length 42 (3EDR4)
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- Tough Guy HVAC Brushes