Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8
Mfr # 3EDL7
Zoro # G8523907
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 4 1/4 in
- Tube Dia. (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDL7
- Zoro # G8523907
- UPC # 190735704196
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 4 1/4 in |
Tube Dia. (In.) | 4 1/2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 4 1/4 in, Tube Dia. (In.) 4 1/2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (19209)
- AAON WHEEL PLNM 270 0613W14B119B (R88750)
- PORTACOOL Fan Assembly, Jetstream 250 Series (PARFANJ250F0)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDL5)
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 (3HGY1)
- TOUGH GUY Flue Brush, Dia 4-1/2, 1/4 MNPT, 7-1/2 In L (3EDJ1)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HHD4)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In (2FCC7)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HHC4)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- Tough Guy HVAC Brushes