Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8
Mfr # 3EDH9
Zoro # G0465179
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 4 1/4 in
- Tube Dia. (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3EDH9
- Zoro # G0465179
- UPC # 190735703946
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 4 1/4 in |
Tube Dia. (In.) | 4 1/2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 4 1/4 in, Tube Dia. (In.) 4 1/2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30)
- DAIKIN Mechanical Low Pressure Switch (735001628)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- TOUGH GUY Flue Scraper, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDE8)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGV2)
- TOUGH GUY Flue Brush, SS, 2 In Dia, 1/4 In MNPT (2FCC8)
- TOUGH GUY Nylon Brush Rod, 4 Ft (2XTA6)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60 (3EDA7)
- TOUGH GUY Furnace Boiler Brush, Dia 3, Length 42 (3EDR5)
- TOUGH GUY Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDK6)
- Tough Guy HVAC Brushes