Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 4 1/2, 1/4 MNPT, Length 8
Mfr # 3EDD5
Zoro # G8523821
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tampico
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 5 in
- Tube Dia. (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDD5
- Zoro # G8523821
- UPC # 190735703540
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 5 in |
Tube Dia. (In.) | 5 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Tampico |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tampico, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 5 in, Tube Dia. (In.) 5 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Service Valve, 7/8 in., Suction (0151R00033SP)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal, Blue (4291-05)
- HOSHIZAKI Proximty Switch (4A2033-01)
- DAYTON Relay, Start (211-100-2639)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HGY4)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGW5)
- TOUGH GUY Condenser, Dia 11/16, 12 24 (F) Thread, L 6 (3HGV5)
- TOUGH GUY Condenser Brush 3/4 Diax6"L, 1/4-28 (M) (3HHD2)
- TOUGH GUY Flue Brush (2XTD8)
- Tough Guy HVAC Brushes