Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8
Mfr # 3EDH8
Zoro # G2584596
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 3/4 in
- Tube Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDH8
- Zoro # G2584596
- UPC # 190735703939
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 3/4 in |
Tube Dia. (In.) | 4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 3/4 in, Tube Dia. (In.) 4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 21" x 23" x 1", 4 Pack (FO21X23X1A_4)
- IEC CAMLOCK SHAFT HEX HEAD 2 (G070-70019837)
- L.B. WHITE Air Proving Switch (500-26485)
- TELEDYNE LAARS Ignition Control Board, 24V (E0253400)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (M) Thread, L 6 (3HHC7)
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 (3HGY1)
- TOUGH GUY Extension Handle, 60 In (2VNA5)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60 (3EDA7)
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 42 (3EDR3)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28(M) Thread, L 6 (3HHA6)
- Tough Guy HVAC Brushes