Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 3, 1/4 MNPT, Length 8
Mfr # 3EDF8
Zoro # G2663315
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 in
- Tube Dia. (In.) 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 3EDF8
- Zoro # G2663315
- UPC # 190735703755
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 in |
Tube Dia. (In.) | 3 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 in, Tube Dia. (In.) 3 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Neutronics Identifier Filter (16913)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19PRC-1C)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN68)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- TOUGH GUY Flue Brush, Dia 4 1/2, 1/4 MNPT, Length 8 (3EDD5)
- TOUGH GUY Refrigeration Brush, Dia 7/8, Length 6 1/2 (3DYR2)
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 (3HGY1)
- TOUGH GUY Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDK6)
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL (02026)
- Tough Guy HVAC Brushes