Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8
Mfr # 3EDL4
Zoro # G3151233
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 1/2 in
- Tube Dia. (In.) 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDL4
- Zoro # G3151233
- UPC # 190735704165
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 1/2 in |
Tube Dia. (In.) | 3 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 1/2 in, Tube Dia. (In.) 3 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Blue Coil Guard, 20 oz. Aerosol (CGB-AER)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA24)
- HONEYWELL M7284C1000 120V Valve/Damper (M7284C1000)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY8)
- TOUGH GUY Condenser, Dia 13/16, 12 24 (M) Thread, L 6 (3HGZ4)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- TOUGH GUY Condenser, Dia 9/16, 1/4"-28 (M) Thread (3HHC8)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGV6)
- TOUGH GUY Condenser Fin Whisk Brush, 6 1/2 in Overall Length (3HHE8)
- TOUGH GUY Flue Brush, Dia 2, 1/4 MNPT, Length 8 (3EDC9)
- Tough Guy HVAC Brushes