Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8
Mfr # 3EDH4
Zoro # G1737933
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 3 1/2 in
- Tube Dia. (In.) 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDH4
- Zoro # G1737933
- UPC # 190735703892
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 3 1/2 in |
Tube Dia. (In.) | 3 3/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 1/2 in, Tube Dia. (In.) 3 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 18x24x2 Pleated Air Filter, MERV 8 (80055.021824)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (48C190)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- ROBERTSHAW 27 in L., Universal Coaxial ODS, Tinnerman Clip (1960-027)
- TOUGH GUY Condenser, Dia 13/16, 1/4-28(M) Thread, L 6 (3HHA8)
- TOUGH GUY Tube Brush, Dia 3-3/4, 1/4 MNPT, Length 7 (3EDL1)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA6)
- TOUGH GUY Refrigeration Brush, Dia 1/2, Length 6 1/2 (3DYP8)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (M) Thread, L 6 (3HHC5)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGT4)
- Tough Guy HVAC Brushes