Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 2, 1/4 MNPT, Length 8
Mfr # 3EDC9
Zoro # G2206303
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tampico
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 in
- Tube Dia. (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDC9
- Zoro # G2206303
- UPC # 190735703496
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 in |
Tube Dia. (In.) | 2 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Tampico |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tampico, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 in, Tube Dia. (In.) 2 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170MA-1C)
- IMPERIAL MFG Register Flr Lvrd 4X10In Loak (RG2194)
- ALL-FILTERS 10X10X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10101.C 4PK)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R077)
- TOUGH GUY Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8 (3EDG6)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGW5)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH6)
- TOUGH GUY Furnace Boiler Brush, Dia 1 In, Length 42 (3EDR1)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ2)
- TOUGH GUY T Handle, 1/4 28 (M) Thread (3HHE2)
- Tough Guy HVAC Brushes