Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 2-1/4, 3/8 MNPT, Length 8
Mfr # 3EDG6
Zoro # G8523864
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 1/4 in
- Tube Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDG6
- Zoro # G8523864
- UPC # 190735703823
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 1/4 in |
Tube Dia. (In.) | 2 1/2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 3/8 in (M) NPT |
For Use With | Fiberglass or Metal Handles |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 1/4 in, Tube Dia. (In.) 2 1/2 in, Handle Type 3/8 in (M) NPT, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- DAYTON Impeller (165323)
- BROAN Speed Control, 3 A, White, 120 V (SC100W)
- SCHNEIDER ELECTRIC Valve, 2.5", Flanged, Stem-Up Open, 56 gpm (VB-8213-0-5-12)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY5)
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 42 In (3ECY4)
- TOUGH GUY Condenser, Dia 1 1/4, 1/4 28 (M)Thread, L 6 (3HGX9)
- TOUGH GUY Refrigeration Brush, Dia 1/2, Length 6 1/2 (3DYP8)
- TOUGH GUY Furnace Boiler Brush, Dia 2 1/2, Length 42 (3EDR4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ1)
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- Tough Guy HVAC Brushes