Shop All HVAC Brushes
Tough Guy
Flue Brush, Dia 1-3/4, 3/8 MNPT, Length 8
Mfr # 3EDG4
Zoro # G8523846
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 1 3/4 in
- Tube Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDG4
- Zoro # G8523846
- UPC # 190735703809
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 3/4 in |
Tube Dia. (In.) | 2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Tempered Wire |
For Use With | Fiberglass or Metal Handles |
Handle Type | 3/8 in (M) NPT |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 3/4 in, Tube Dia. (In.) 2 in, Handle Type 3/8 in (M) NPT, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- FOSTORIA Portable Electric Salamander Heater, 10kW, 240V AC, 1 Phase (FES-1024-1CA)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Gun Metal (51024-40)
- WHITE-RODGERS 767A-380 Hot Surface Mini (767A-380)
- TOUGH GUY Refrigeration Brush, Dia1 3/8, Length6 1/2 (3DYR5)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGW8)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60 (3EDA7)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28(M) Thread, L 6 (3HHA6)
- TOUGH GUY Boiler Brush, Dia 2 x 4, Length 7 1/2 (3ECZ5)
- Tough Guy HVAC Brushes