Shop All HVAC Brushes
Tough Guy
Flue Brush
Mfr # 2XTD8
Zoro # G3143393
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 2 in
- For Use With 2ELE1, 2ELE2, 2ELE3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2XTD8
- Zoro # G3143393
- UPC # 190735698396
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | 2ELE1, 2ELE2, 2ELE3 |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With 2ELE1, 2ELE2, 2ELE3, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS Relays, Contactors Relay TypePower Cont (120 901S1)
- PARKER Filter, Dryer, Shell (P-485)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 70/76 cfm, 4 11/16 in W. (4WT48)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGV3)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ2)
- TOUGH GUY Furnace Brush, Dia 1 to 2 In, Length 21 In (3ECY5)
- TOUGH GUY Condenser, Dia 1, 1/4-28 (M) Thread, L 6 (3HHD6)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HHC4)
- TOUGH GUY Tube Brush, Dia 3-1/2, 1/4 MNPT, Length 7 (3EDK9)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Brass (43622)
- Tough Guy HVAC Brushes