Shop All HVAC Brushes
Tough Guy
Flue Brush
Mfr # 2XTD6
Zoro # G0804081
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 1 1/4 in
- Handle Type 1/4 in (M) NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2XTD6
- Zoro # G0804081
- UPC # 190735698372
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 1/4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | 2ELE1, 2ELE2, 2ELE3 |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 1/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With 2ELE1, 2ELE2, 2ELE3, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (20301.13 12PK)
- GREENSEAM Round Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W, 6" L, 7 in H (GRR6P4PGA26)
- HONEYWELL Tb7220U1012 24V Premiere White (TB7220U101)
- FROST KING Air Conditioner & Coil Cleaner 19 oz Foam (ACF19/6)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH7)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY1)
- TOUGH GUY Flue Brush, Dia 4 1/4, 1/4 MNPT, Length 8 (3EDL7)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGP8)
- TOUGH GUY Flue Brush, SS, 2 In Dia, 1/4 In MNPT (2FCC8)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGT3)
- Tough Guy HVAC Brushes