Shop All HVAC Brushes
Tough Guy
Flue Brush
Mfr # 2XTD4
Zoro # G1445141
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Spiral/Double Stem
- Fill Type Stainless Steel
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 1 1/2 in
- Overall Length (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2XTD4
- Zoro # G1445141
- UPC # 190735698358
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 1/2 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Single Spiral/Double Stem |
Fill Type | Stainless Steel |
For Use With | 2ELE1, 2ELE2, 2ELE3 |
Handle Type | 1/4 in (M) NPS |
Description
Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 1/2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With 2ELE1, 2ELE2, 2ELE3, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- HOFFMAN Gasketpump Head Gasket (DG0092)
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- SIEMENS Contactor 24V, 9A (3RT2016-2AB01)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- TOUGH GUY T Handle, 1/4 28 (M) Thread (3HHE2)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (M) Thread, L 6 (3HHC7)
- TOUGH GUY Furnace Boiler Brush, Dia 1/2, Length 42 (3EDP8)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDL6)
- TOUGH GUY Furnace Boiler Brush, Dia 2, Length 42 (3EDR3)
- Tough Guy HVAC Brushes