Shop All HVAC Brushes
Tough Guy
Flue Brush
Mfr # 2XTD2
Zoro # G3189322
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 4 in
- Overall Length (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2XTD2
- Zoro # G3189322
- UPC # 190735698334
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 4 in |
Overall Length (In.) | 7 1/2 in |
Details
Item | Flue Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | 2ELE1, 2ELE2, 2ELE3 |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With 2ELE1, 2ELE2, 2ELE3, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- DAYTON Bearing Support with Bearing (VTSYT1010LBSG)
- ZORO SELECT Set Limit, Auto Reset, Opens 150 (6UDZ7)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- TOUGH GUY Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDK6)
- TOUGH GUY Condenser, Dia 13/16, 12 24 (M) Thread, L 6 (3HGZ4)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (M) Thread, L 6 (3HHC7)
- TOUGH GUY Refrigeration Brush, Dia1 1/8, Length6 1/2 (3DYR4)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HHC3)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HGZ9)
- TOUGH GUY Condenser, Dia 1 1/4, 1/4 28 (M)Thread, L 6 (3HGX9)
- Tough Guy HVAC Brushes