Shop All Brushes
Tough Guy
Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall
Mfr # 2XTD9
Zoro # G3096037
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flue Brush
- Brush Length 4-1/2 in
- Handle Length 2 in
- Bristle Material Tempered Wire
- Fill Type Tempered Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4-1/2 in |
Handle Length | 2 in |
Overall Length (In.) | 7 1/2 in |
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 1/2 in |
Overall Length | 7 1/2 in |
Brush Diameter | 1 1/2 in |
Details
Brush Type | Flue Brush |
Bristle Material | Tempered Wire |
Item | Flue Brush |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | 2ELE1, 2ELE2, 2ELE3 |
Type | Double Spiral/Double Stem |
Features | 7-1/2 in Overall Length; 1-1/2 in Brush Diameter; Double Spiral or Double Stem; 1/4 in Male NPS Handle Type |
Description
Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 1/2 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With 2ELE1, 2ELE2, 2ELE3, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL BISSELL COMMERCIAL Paper Bag, High Efficiency Upright Vacuum (BGUPRO12T)
- CRC All Purpose Cleaner, 32 oz. Jug, Unscented (14401)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Oil, White, Polypropylene (L71519G)
- GENUINE JOE Genuine Joe Squeegee Handle (GJO66000)
- TOUGH GUY Tire Cleaning Brush, 5 1/2 in L Handle, Beige, Polypropylene, 9 1/2 in L Overall (1VAK5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall (2VGX1)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGP6)
- TOUGH GUY 8" Red Drain Tube and Pipe Hook Brush (2KU11)
- TOUGH GUY 10" Brush Head, Bi-Level Flow, Tetalon (GGS_49709)
- TOUGH GUY 2 3/4 in W Bottle Brush, Medium, 8 in L Handle, 4 in L Brush, White, Plastic, 12 in L Overall (1YTN5)
- OSBORN Camel Hair Round Marking Brush, No. 6 (0007400600)
- Tough Guy Brushes