Shop All Floor Strippers
Tough Guy
Floor Stripper, Size 2.5 gal., Bottle
Mfr # 444N66
Zoro # G3918378
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Container Type Jug
- RTU Yield per Container 12.5 gal
- Recommended Dilution 1:4
- Green Environmental Attribute Meets SCAQMD Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 444N66
- Zoro # G3918378
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Details
Item | Floor Stripper |
Container Type | Jug |
RTU Yield per Container | 12.5 gal |
Recommended Dilution | 1:4 |
Green Environmental Attribute | Meets SCAQMD Requirements |
Minimum Application Temperature | 50 Degrees F |
pH Value | Alkaline |
Butyl Free | No |
Nonflammable | No |
Biodegradable | Yes |
For Floor Type | Concrete, Slate, Terrazzo, Vinyl |
Maximum Application Temperature | 85 Degrees F |
VOC Content | 22% |
pH Level | 13 |
Properties | Biodegradable |
Cleaner Form | Liquid |
Minimum RTU Yield per Container | 5 gal |
Maximum RTU Yield per Container | 12.5 gal |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, For Floor Type Concrete, Slate, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Concentrated, VOC Content 22 Percent, Maximum Application Temperature 85 Degrees F, Maximum RTU Yield per Container 12.5 gal, Minimum Application Temperature 50 Degrees F, Minimum RTU Yield per Container 5 gal, Biodegradable, Recommended Dilution 1:4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Floor Stand, w/CS6 Hand Sanitizer Disp, 1200ml cap, MI (GOJ7416DS)
- GUARDAIR Exhaust Housing, Steel (N685)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Blue (XDW-L32BL)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- TOUGH GUY Baseboard Stripper, Size 20 oz. (6PEC3)
- TOUGH GUY Floor Stripper, Size 5 gal., Pail (444N58)
- TOUGH GUY Floor Stripper, Size 20 oz., Aerosol Can (2DCA6)
- TOUGH GUY Floor Stripper, 32 oz., Plastic Bottle (36XX50)
- TOUGH GUY Floor Stripper, 2.5 gal., Plastic Bottle (36XX52)
- TOUGH GUY Heavy Duty Floor Stripper, 2.5gal., Bottle (36XX51)
- FRANKLIN CLEANING TECHNOLOGY Once Over No-Rinse Floor Stripper, Liquid, 1 Gal. Bottle (F200022-EA)
- Tough Guy Floor Strippers