Shop All Floor Strippers
Tough Guy
Floor Stripper, Size 20 oz., Aerosol Can
Mfr # 2DCA6
Zoro # G1680113
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Recommended Dilution Ready to Use
- Container Type Aerosol Spray Can
- Standards OSHA
- Butyl Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 2DCA6
- Zoro # G1680113
- UPC # 190735695036
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Item | Floor and Baseboard Stripper |
Recommended Dilution | Ready to Use |
Container Type | Aerosol Spray Can |
Standards | OSHA |
Butyl Free | No |
For Floor Type | Porcelain, Vinyl, Wood |
pH Level | 13 |
pH Value | Alkaline |
Net Weight | 510 g |
Maximum RTU Yield per Container | 18 oz |
Properties | Nonflammable |
Minimum RTU Yield per Container | 18 oz |
Maximum Application Temperature | 120 Degrees F |
VOC Content | 22% |
Nonflammable | Yes |
Cleaner Form | Gel |
Minimum Application Temperature | 32 Degrees F |
Biodegradable | No |
Description
Floor and Baseboard Stripper, Cleaner Form Gel, Container Size 20 oz, Container Type Aerosol Spray Can, For Floor Type Porcelain, Vinyl, Wood, pH Level 13, pH Value Alkaline, Ready to Use, Standards OSHA, VOC Content 22 Percent, Maximum Application Temperature 120 Degrees F, Maximum RTU Yield per Container 18 oz, Minimum Application Temperature 32 Degrees F, Minimum RTU Yield per Container 18 oz, Net Weight 510 g, Nonflammable, Recommended Dilution Ready to Use
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Degreaser Wipes, Blue/White, Canister, Cloth, 12 in x 8 in, Citrus (EDW30)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- SPARTA 0.5 in W Radiator Style Brush, Green, Polypropylene (41198EC09)
- ZEP Freshen Disinfectant Spray, 15.5 fl oz (0.5 quart) Spring Mist, Clear, 12 PK (ZPE1050017)
- TOUGH GUY Baseboard Stripper, Size 20 oz. (6PEC3)
- TOUGH GUY Heavy Duty Floor Stripper, 2.5gal., Bottle (36XX51)
- TOUGH GUY Floor Stripper, Size 5 gal., Pail (444N58)
- TOUGH GUY Floor Stripper, 1 gal., Bottle (36MF98)
- TOUGH GUY Floor Stripper, Size 1 gal., Bottle (444N57)
- TOUGH GUY Floor Stripper, 2.5 gal., Plastic Bottle (36XX52)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- Tough Guy Floor Strippers