Shop All Floor Strippers
Tough Guy
Floor Stripper, 32 oz., Plastic Bottle
Mfr # 36XX50
Zoro # G9973196
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- RTU Yield per Container 5 gal
- Recommended Dilution 1:2
- Properties Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 36XX50
- Zoro # G9973196
- UPC # 190735701874
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | Floor Stripper |
Container Type | Bottle |
RTU Yield per Container | 5 gal |
Recommended Dilution | 1:2 |
Properties | Biodegradable |
pH Value | Alkaline |
Maximum Application Temperature | 85 Degrees F |
For Floor Type | Concrete, Slate, Terrazzo, Vinyl |
Minimum Application Temperature | 50 Degrees F |
VOC Content | 40% |
Maximum RTU Yield per Container | 5 gal |
pH Level | 13 |
Biodegradable | Yes |
Butyl Free | No |
Cleaner Form | Liquid |
Nonflammable | No |
Minimum RTU Yield per Container | 5.25 gal |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, For Floor Type Concrete, Slate, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Concentrated, VOC Content 40 Percent, Maximum Application Temperature 85 Degrees F, Maximum RTU Yield per Container 5 gal, Minimum Application Temperature 50 Degrees F, Minimum RTU Yield per Container 5.25 gal, Biodegradable, Recommended Dilution 1:2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,000 mL Personal Soaps 8 PK (3127-08)
- PINE-SOL Lemon Fresh Scent Multi-Surface Cleaner Liquid 48 oz (40199)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (1,150'/Roll, 6 Rolls/Case) (25702)
- MORTON SALT Pool Salt, Professionals Choice, Bag, 40 lbs (F124670000G)
- TOUGH GUY Heavy Duty Floor Stripper, 2.5gal., Bottle (36XX51)
- TOUGH GUY Floor Stripper, Size 2.5 gal., Bottle (444N66)
- TOUGH GUY Floor Stripper, 1 gal., Bottle (36MF98)
- TOUGH GUY Floor Stripper, Size 5 gal., Pail (444N58)
- TOUGH GUY Baseboard Stripper, Size 20 oz. (6PEC3)
- TOUGH GUY Floor Stripper, Size 20 oz., Aerosol Can (2DCA6)
- NYCO Super Conc Floor Stripper, 1 qt., PK6 (NL201-Q6)
- Tough Guy Floor Strippers