Shop All Floor Strippers
Tough Guy
Floor Stripper, 2.5 gal., Plastic Bottle
Mfr # 36XX52
Zoro # G9986277
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Container Type Jug
- RTU Yield per Container 12.5 gal
- Recommended Dilution 1:4
- Minimum RTU Yield per Container 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36XX52
- Zoro # G9986277
- UPC # 190735701898
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Details
Item | Floor Stripper |
Container Type | Jug |
RTU Yield per Container | 12.5 gal |
Recommended Dilution | 1:4 |
Minimum RTU Yield per Container | 5 gal |
pH Value | Alkaline |
Butyl Free | No |
Cleaner Form | Liquid |
For Floor Type | Concrete, Slate, Terrazzo, Vinyl |
Maximum RTU Yield per Container | 12.5 gal |
pH Level | 12 |
Properties | Biodegradable |
Biodegradable | Yes |
Maximum Application Temperature | 85 Degrees F |
Nonflammable | No |
VOC Content | 14% |
Minimum Application Temperature | 50 Degrees F |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, For Floor Type Concrete, Slate, Terrazzo, Vinyl, pH Level 12, pH Value Alkaline, Concentrated, VOC Content 14 Percent, Maximum Application Temperature 85 Degrees F, Maximum RTU Yield per Container 12.5 gal, Minimum Application Temperature 50 Degrees F, Minimum RTU Yield per Container 5 gal, Low Odor, Biodegradable, Recommended Dilution 1:4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4 x 3.4 x 8.25, White (1047809)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Red, 12PK (32UV13)
- HASTINGS HOME Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer (314908WJK)
- TOUGH GUY Heavy Duty Floor Stripper, 2.5gal., Bottle (36XX51)
- TOUGH GUY Floor Stripper, Size 20 oz., Aerosol Can (2DCA6)
- TOUGH GUY Floor Stripper, Size 5 gal., Pail (444N58)
- TOUGH GUY Floor Stripper, 1 gal., Bottle (36MF98)
- TOUGH GUY Floor Stripper, 32 oz., Plastic Bottle (36XX50)
- TOUGH GUY Baseboard Stripper, Size 20 oz. (6PEC3)
- AMREP Zep® Heavy-Duty Floor Stripper Concentrate, Gallon Bottle, 4 Bottles - ZULFFS128 (ZULFFS128)
- Tough Guy Floor Strippers