Shop All Floor Strippers
Tough Guy
Floor Stripper, 1 gal., Bottle
Mfr # 36MF98
Zoro # G9797697
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Recommended Dilution 1:4 to 1:10
- Container Type Jug
- RTU Yield per Container 11 gal
- Standards UL EcoLogo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 36MF98
- Zoro # G9797697
- UPC # 190735701362
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Stripper |
Recommended Dilution | 1:4 to 1:10 |
Container Type | Jug |
RTU Yield per Container | 11 gal |
Standards | UL EcoLogo |
Nonflammable | No |
Maximum RTU Yield per Container | 11 gal |
Biodegradable | Yes |
Minimum Application Temperature | 50 Degrees F |
For Floor Type | Concrete, Linoleum, Slate, Terrazzo, Vinyl |
Maximum Application Temperature | 85 Degrees F |
pH Level | 9 |
Properties | Biodegradable, Butyl Free |
pH Value | Neutral |
VOC Content | 11% |
Minimum RTU Yield per Container | 5 gal |
Butyl Free | Yes |
Cleaner Form | Liquid |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Vinyl, pH Level 9, pH Value Neutral, Concentrated, Standards UL EcoLogo, VOC Content 11 Percent, Maximum Application Temperature 85 Degrees F, Maximum RTU Yield per Container 11 gal, Minimum Application Temperature 50 Degrees F, Minimum RTU Yield per Container 5 gal, Biodegradable, Butyl Free, Recommended Dilution 1:4 to 1:10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN 1.77 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCQT)
- BOULDER CLEAN BOULDER Lavender Vanilla Granite + Stainless Steel Cleaner (NEW-GRSS-1G-4CS)
- HARPER Counter Brush, Tampico, Plastic Block, 14 in, Natural, Plastic (739)
- PACIFIC BLUE SELECT C-Fold Paper Towels, White, 12 PK (GPC23000)
- TOUGH GUY Floor Stripper, Size 1 gal., Bottle (444N57)
- TOUGH GUY Baseboard Stripper, Size 20 oz. (6PEC3)
- TOUGH GUY Floor Stripper, Size 5 gal., Pail (444N58)
- TOUGH GUY Floor Stripper, 32 oz., Plastic Bottle (36XX50)
- TOUGH GUY Floor Stripper, Size 20 oz., Aerosol Can (2DCA6)
- TOUGH GUY Heavy Duty Floor Stripper, 2.5gal., Bottle (36XX51)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- Tough Guy Floor Strippers