Shop All Squeegees
Tough Guy
Floor Squeegee, Yellow, 16"L
Mfr # 2XKU7
Zoro # G1461135
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight
- Material TPE Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 16" |
Blade Width | 16 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Yellow, Color Coding System Yes, Compatible Grainger Part Number 1VAJ1, Frame Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cloth-Like Rags, 250-ct. Box (90020)
- HUSQVARNA Concrete Grinder (PG280)
- MINT-X 60 gal Rodent-Repellent Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 micron, Clear, 150 PK (MX3860HD C22)
- DIAL PROFESSIONAL 1200 ml Foam Hand Soap Pump Bottle, 3 PK (16714)
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee (2XKU6)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (2XKV2)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (2XKU8)
- TOUGH GUY Floor Squeegee, Double, Red, 21-1/2" W (48LZ42)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (1EUB2)
- TOUGH GUY TOUGH GUY Gray 24" Floor Squeegee (1ZBZ9)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77156)
- Tough Guy Squeegees