Shop All Squeegees
Tough Guy
Floor Squeegee, Straight, Red, 23-39/64" W
Mfr # 48LZ65
Zoro # G6593498
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 23.6094 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 23.6094 in |
Length | No Handle |
Width | 23-39/64" |
Blade Width | 24 in |
Frame Width | 24 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Color Red, Color Coding System Yes, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAVIWIPES Disinfecting Wipes, White, Canister, 160 Wipes, 6 3/4 in x 6 in, Alcohol (MACW078100)
- SCRUBS Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6 (90985)
- BRONCO 20 gal Round Trash Can, White (84102002)
- RUBBERMAID COMMERCIAL Press Wring Bucket, f/18"L Pads, 26.2"x14.5"x16.1", Yellow (RCPQ90088YW)
- TOUGH GUY Floor Squeegee, Straight, Green, 23-39/64"W (48LZ27)
- TOUGH GUY Floor Squeegee, Straight, Yellw, 23-39/64"W (48LZ33)
- TOUGH GUY Floor Squeegee, Straight, Blue, 23-39/64"W (48LZ29)
- TOUGH GUY Floor Squeegee, Straight, 24" W (59JM36)
- TOUGH GUY TOUGH GUY Black/Red 24" Seal Coating Squeegee (3ZHP3)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- TOUGH GUY TOUGH GUY White 18" Floor Squeegee (1EUA3)
- Tough Guy Squeegees