Shop All Squeegees
Tough Guy
Floor Squeegee, Straight, 36" W
Mfr # 59JM46
Zoro # G2611487
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Floor
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 36 in |
Length | 60 in |
Width | 36" |
Blade Width | 36 in |
Maximum Handle Length | 60 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 36 in, Blade Material Rubber, Blade Shape Straight, Handle Color Natural, Handle Material Bamboo, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Compatible Grainger Part Number 2CJP8, Frame Material Steel, Maximum Handle Length 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- SPILLTECH Sorbents, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- TIDE Ultra Oxi Original Scent Laundry Detergent Pod, 128PK (1025856)
- ATRIX Express ESD Safe HEPA Vacuum (VACEXP-04)
- TOUGH GUY TOUGH GUY Black and Red 10-1/2" Hand Squeegee (1EUC2)
- TOUGH GUY Floor Squeegee, Straight, Red, 23-39/64" W (48LZ65)
- TOUGH GUY TOUGH GUY Blue 24" Floor Squeegee (1EUB3)
- TOUGH GUY TOUGH GUY Black 36" Aluminum Floor Squeegee (3PCA3)
- TOUGH GUY Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black (59JM37)
- TOUGH GUY TOUGH GUY Black 24" Aluminum Floor Squeegee (3PYV3)
- REMCO Vikan 20in Single Blade Ultra Hygiene Squeegee, Blue (71503)
- Tough Guy Squeegees