Shop All Squeegees
Tough Guy
Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black
Mfr # 59JM37
Zoro # G2611408
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Curved
- Material neoprene
- Application Floor
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 60 in |
Width | 24" |
Blade Width | 24 in |
Maximum Handle Length | 60 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 24 in, Blade Material Neoprene, Blade Shape Curved, Handle Color Natural, Handle Material Bamboo, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Frame Material Steel, Maximum Handle Length 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRDWELL Broom Toy Corn/Sotol 24In Hndl (9301-12)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066333)
- COTTONELLE Bathroom Tissue, White, 4 PK (KCC12456)
- GEORGIA-PACIFIC Paper Towel, Brawny(R), PK90, White, 16.10" x 9.20", 90 PK (2007003)
- TOUGH GUY Floor Squeegee, Curved, 36" W (59JM38)
- TOUGH GUY TOUGH GUY Blue 24" Floor Squeegee (1EUB3)
- TOUGH GUY TOUGH GUY Blue 18" Floor Squeegee (1EUA7)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (1EUB2)
- TOUGH GUY Floor Squeegee, Straight, 36" W (59JM46)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ1)
- WOOSTER Easy Squeegee Repl Thumb Screws (R8181)
- Tough Guy Squeegees