Shop All Squeegees
Tough Guy
Floor Squeegee, Double, Yellow, 21-1/2" W
Mfr # 48LZ50
Zoro # G6593507
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 21.5 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor, Marble, Tile
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 21.5 in |
Length | No Handle |
Width | 21-1/2" |
Blade Width | 22 in |
Frame Width | 22 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 22 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Marble, Tile, Color Yellow, Color Coding System Yes, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 22 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMIN Plastic Overwrap, 451 Sheets, White, 12 PK (65705)
- L.H. DOTTIE L.H. Dottie 5 lb Box New White Knit Rags (RGZ5)
- NAMCO MANUFACTURING Liquid Glass Cleaner, Clear, Blue, Jug (5026)
- MR. METAL Mild Scent Metal Cleaner 8 oz Liquid (707284)
- TOUGH GUY Floor Squeegee, Double, Red, 21-1/2" W (48LZ42)
- TOUGH GUY Floor Squeegee, Straight, 22" W (59JM35)
- TOUGH GUY TOUGH GUY Gray 36" Floor Squeegee (1ZBZ7)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- TOUGH GUY TOUGH GUY Black/Orange 2-1/2" Crack Squeegee (3ZHL8)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (2XKU8)
- LIBMAN Libman 24" Straight Floor Squeegee Set, Wood Handle (1038)
- Tough Guy Squeegees