Shop All Squeegees
Tough Guy
Floor Squeegee, Curved, 36" W
Mfr # 59JM38
Zoro # G2611380
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Squeegee Blade Shape Curved
- Material neoprene
- Application Floor
- Squeegee Handle Included With Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 36 in |
Width | 36" |
Blade Width | 36 in |
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 36 in, Blade Material Neoprene, Blade Shape Curved, Handle Color Natural, Handle Material Bamboo, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- HOME PLUS Microfiber Duster Extender 3 in. W X 6 in. L (3500026)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- NOBLES Centering Device (32506)
- TOUGH GUY Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black (59JM37)
- TOUGH GUY TOUGH GUY Gray 36" Floor Squeegee (1ZBZ7)
- TOUGH GUY TOUGH GUY Yellow 18" Floor Squeegee (1EUA4)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ4)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (1EUB1)
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- UNGER WaterWand Heavy Duty 30 Squeegee, Black (UNGHM750)
- Tough Guy Squeegees