Shop All Floor Signs
This Product is Discontinued
Tough Guy
Floor sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMH0 (Discontinued)
Mfr # 6DMH0
Zoro # G3548702
This Product is Discontinued
Key Features
- Legend Wet Paint
- Width 11 29/36 in
- Height 24 in
- Sign Material Polypropylene
- Sign Mounting Style Free-Standing Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6DMH0
- Zoro # G3548702
- UPC # 190735714584
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 11 29/36 in |
Height | 24 in |
Depth | 12 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Legend Wet Paint, Mirror Print No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, 3 Piece, 2XL (S56307 XXL)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401077)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Gray/High-Visibility Lime (953XL)
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- TOUGH GUY Barricade Cone System, 36 in H, Plastic, Cone, English, 2LEC8 (2LEC8)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-119 (FS-17-119)
- Tough Guy Signs