Shop All Floor Signs
Tough Guy
Floor sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG3
Mfr # 6DMG3
Zoro # G3543382
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Danger Chemical Spill
- Width 11 29/36 in
- Height 24 in
- Sign Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 6DMG3
- Zoro # G3543382
- UPC # 190735714515
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 11 29/36 in |
Height | 24 in |
Depth | 12 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Chemical Spill, Mirror Print No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81869 (81869)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (118-11)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- PADIT BY GELPRO Foam Insoles Size Large Womens 10 to 12 (OR-LG-IS)
- TOUGH GUY Floor Safety Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMF8 (6DMF8)
- TOUGH GUY Floor sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG5 (6DMG5)
- TOUGH GUY Floor Safety Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG6 (6DMG6)
- TOUGH GUY Floor Safety Sign, 24 in H, 11 29/36 in W, Polypropylene, Trapezoid, 2LEA8 (2LEA8)
- TOUGH GUY Floor sign, 37 in H, 12 in W, Polypropylene, Trapezoid, English, German, Spanish, 2LEB2 (2LEB2)
- TOUGH GUY Floor sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG0 (6DMG0)
- LUNDMARK All Wax High Gloss Anti-Slip Floor Wax Liquid 1 gal (3201G01-2)
- Tough Guy Floor Signs