Shop All Facility Signs
Tough Guy
Floor Sgn, Eng, Rst Rms Being Clnd, Yellow, 6DMH1
Mfr # 6DMH1
Zoro # G3540214
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Rest Rooms Being Cleaned
- Width 12 in
- Height 24 in
- Sign Material Plastic
- Sign Mounting Style Free-Standing Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6DMH1
- Zoro # G3540214
- UPC # 190735714591
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 24 in |
Depth | 11 7/8 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header RestRoom, Sign Legend Rest Rooms Being Cleaned, Mirror Print No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090B)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, No Text (6VKP8)
- TOUGH GUY Door Barricade Sign, 14 in Height, 32 in to 52 in Width, Aluminum, Nylon, Horizontal Rectangle (320211)
- TOUGH GUY Door Barricade Sign, 14 in Height, 18 in Width, Nylon, English, Spanish (6GJA0)
- TOUGH GUY Floor Sign, English, Rest Rooms Closed, Wht, 6DMG9 (6DMG9)
- TOUGH GUY Traffic Cone, 36 in Height, 12 3/5 in Width, Polypropylene, Cone, English (6VKP3)
- TOUGH GUY Door Barricade Sign, 42 in Height, 3/4 in Width, Steel, Vertical Rectangle, English, Spanish (2LEB6)
- NMC Center Stripe Yellow Object Marker Sign, TM268K (TM268K)
- Tough Guy Facility Signs