Shop All Floor Cleaners and Maintainers
Tough Guy
Floor Restorer, Orange, Bottle, 1 gal.
Mfr # 49NW24
Zoro # G4883676
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Color Orange
- Fragrance Fresh
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 49NW24
- Zoro # G4883676
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Restorer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 15 min, pH Level 9, pH Value Neutral, Properties Biodegradable, Low Foam, Concentrated, Recommended Dilution 1:4 to 1:16, Color Orange, Flash Point None to Boiling, Fragrance Fresh, Maximum Coverage Area 600 sq ft, Maximum Required Brush Speed 3,000 RPM, Maximum RTU Yield per Container 17 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Disinfecting Cleaner, 7" W x 8" L Canister, Lemongrass Citrus, White, 70 PK (SEV22813)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ58)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF45)
- TOUGH GUY All Surface Cleaner, Liquid, 2.5 gal. (36XX46)
- TOUGH GUY No-Grit Wax Base Sweeping Compound (33NU43)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (33NU37)
- TOUGH GUY No-Grit Glycerin Sweeping Compound (33NU41)
- TOUGH GUY Sweeping Compound, Box, 50 lbs, Oil-Based, No Grit, Red (24WJ57)
- Tough Guy Floor Cleaners and Maintainers