Shop All Floor Machine Pads
Tough Guy
Floor Pad, 13 In, White, PK5
Mfr # 6DNA6
Zoro # G1807382
product price: $148.99
/pk 5, $29.80/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family White
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Melamine Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 6DNA6
- Zoro # G1807382
- UPC # 190735714966
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Machine Size | 13 in |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Material | Melamine Sponge |
Item | Scrubbing Pad |
Speed | 150 to 300 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Cleaning Pad |
Color | White |
Shape | Round |
Color Family | White |
Features | These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating |
Application | Cleaning, Scrubbing |
Thickness | 1 1/8 in |
Product Type | Scrubbing Pad |
Speed - Minimum | 150 RPM |
Speed - Maximum | 300 RPM |
Description
Scrubbing Pad, Color White, Diameter 13 in, Material Melamine Sponge, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 300 RPM, Fits Machine Size 13 in, Includes Not Applicable, Thickness 1 1/8 in, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Life Scents Scented Oil Refills, Paradise Retreat, 0.67 oz, PK12, 6PK (62338-91110)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- LIBMAN 4 W Toilet Bowl Brush, 19 L Brush, Green (1020******)
- ROYAL BASKET TRUCKS Turnabout Trk, 48 Cu ft., Gray, Wire, A (R48-GRX-TAA-6UNN)
- TOUGH GUY Stripping Pad, Size 14" x 20", Maroon, PK10 (453T20)
- TOUGH GUY Cleaning Pad, Blue, Size 13", Round, PK5 (402W07)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- TOUGH GUY Buff Pad, White, Size 12", Round, PK5 (402W58)
- TOUGH GUY Stripping Pad, Size 14" x 32", Maroon, PK10 (453T23)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 20", PK5 (SPPP14X20)
- Tough Guy Floor Machine Pads