Shop All Floor Machine Pads
Tough Guy
Floor Machine Pads, White, PK5
Mfr # 817G35
Zoro # G510981858
product price: $40.99
/pk 5, $8.20/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Pad/Brush Size 20 in
- Diameter 20 in
- Fits Machine Size 20 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 817G35
- Zoro # G510981858
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 20 in |
Diameter | 20 in |
Fits Machine Size | 20 in |
Overall Length | 20 in |
Overall Width | 20 in |
Details
Material | Polyester |
Item | Burnishing Pad |
Shape | Round |
Speed - Maximum | 3,000 RPM |
Thickness | 1 in |
Product Type | Burnishing Pad |
Speed - Minimum | 1,500 RPM |
Application | Burnishing |
Color | White |
Description
Burnishing Pad, Color White, Diameter 20 in, Material Polyester, Product Type Burnishing Pad, Overall Length 20 in, Overall Width 20 in, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 3,000 RPM, Fits Machine Size 20 in, Includes Not Applicable, Thickness 1 in, Application Burnishing, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINT-X 38 gal Rodent-Repellent Recycled Trash Bags, 33 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX3346XHB)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle (FGQ41000BL00)
- ATLANTIC MILLS Atlantic Mills 13.5"x24" White Medium Weight Wiper, PK150 (8240A)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK3000 (07140)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- TOUGH GUY Burnishing Pad, Beige, Size 21", Round, PK5 (402V86)
- TOUGH GUY Burnishing Pad, Beige, Size 17", Round, PK5 (402W20)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W16)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W18)
- TOUGH GUY Burnishing Pad, White, Size 19", Round, PK5 (402W54)
- PREMIERE PADS Floor Pads, 17", Green, PK5 (PAD 4017 GRE)
- Tough Guy Floor Machine Pads