Shop All Floor Machine Pads
Tough Guy
Floor Machine Pads, White, 28 in, PK10
Mfr # 817G38
Zoro # G610981802
product price: $93.75
/pk 10, $9.38/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Width 14 in
- Fits Machine Size 28 in
- Shape Rectangular
- Speed - Minimum 175 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 817G38
- Zoro # G610981802
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Overall Width | 14 in |
Fits Machine Size | 28 in |
Overall Length | 28 in |
Details
Material | Polyester |
Item | Polishing Pad |
Shape | Rectangular |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Thickness | 1 in |
Application | Polishing |
Color | White |
Product Type | Polishing Pad |
Description
Polishing Pad, Color White, Diameter Not Applicable, Material Polyester, Product Type Polishing Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Includes Not Applicable, Thickness 1 in, Application Polishing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green (ZUALL32EA)
- CRAFTSMAN 1/2 Height HEPA Media Wet/Dry Vac Replacement Filter for 4 Gal. Shop Vacuums (CMXZVBE38740)
- LIBMAN Dust Microfiber Dust Mop Refill 1 pk (1557)
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- TOUGH GUY Scrubbing Pad, Green, Size 16", Round, PK5 (402W29)
- TOUGH GUY Cleaning Pad, Blue, Size 20", Round, PK5 (402W13)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- TOUGH GUY Burnishing Pad, Aqua, Size 13", Round, PK5 (402W33)
- BOARDWALK Polishing Floor Pads, 12" Diameter, White, PK5 (BWK4012WHI)
- Tough Guy Floor Machine Pads