Shop All Floor Machine Pads
Tough Guy
Floor Machine Pads, White, 20 in, PK10
Mfr # 817G39
Zoro # G010981792
product price: $87.45
/pk 10, $8.75/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Shape Rectangular
- Overall Width 14 in
- Application Polishing
- Fits Machine Size 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 817G39
- Zoro # G010981792
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Overall Width | 14 in |
Fits Machine Size | 20 in |
Overall Length | 20 in |
Details
Material | Polyester |
Item | Polishing Pad |
Shape | Rectangular |
Application | Polishing |
Product Type | Polishing Pad |
Speed - Maximum | 600 RPM |
Speed - Minimum | 175 RPM |
Color | White |
Thickness | 1 in |
Description
Polishing Pad, Color White, Diameter Not Applicable, Material Polyester, Product Type Polishing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Includes Not Applicable, Thickness 1 in, Application Polishing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- SCRUBS Mounting Bracket, Wht, Powdr Coated Steel (49-13582)
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue (31783/6053)
- SWIFFER Wetjet Pad Refill, PK96 (08443CT)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- TOUGH GUY Floor Pad, 13 In, White, PK5 (6DNA6)
- TOUGH GUY Cleaning Pad, Blue, Size 11", Round, PK5 (402W05)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- TOUGH GUY Burnishing Pad, Tan, Size 27", Round, PK5 (402V94)
- TOUGH GUY Floor Machine Pads, Red, 28 in, PK10 (817G37)
- Tough Guy Floor Machine Pads