Shop All Floor Machine Pads
Tough Guy
Floor Machine Pads, Red, 28 in, PK10
Mfr # 817G37
Zoro # G210981776
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Product Type Buffing Pad
- Speed - Minimum 175 RPM
- Overall Length 28 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 817G37
- Zoro # G210981776
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Overall Length | 28 in |
Fits Machine Size | 28 in |
Overall Width | 14 in |
Details
Material | Polyester |
Item | Buffing Pad |
Product Type | Buffing Pad |
Speed - Minimum | 175 RPM |
Color | Red |
Shape | Rectangular |
Thickness | 1 in |
Speed - Maximum | 600 RPM |
Application | Buffing |
Description
Buffing Pad, Color Red, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Includes Not Applicable, Thickness 1 in, Application Buffing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Original Glass Cleaner Refill, Blue, 6 PK (SJN316147CT)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- NORAMCO TRASH BAG BLK 56G 100CT (RT-4347-XH)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- TOUGH GUY Burnishing Pad, Tan, Size 24", Round, PK5 (402V93)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W04)
- TOUGH GUY Buff Pad, White, Size 17", Round, PK5 (402W50)
- TOUGH GUY Stripping Pad, Size 20", Maroon, Round, PK10 (453T18)
- TOUGH GUY Buffing Pad, Red, Size 20", Round, PK5 (402W40)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- Tough Guy Floor Machine Pads