Shop All Floor Machine Pads
Tough Guy
Floor Machine Pads, Red, 20 in, PK10
Mfr # 817G36
Zoro # G710981788
product price: $73.45
/pk 10, $7.35/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Shape Rectangular
- Thickness 1 in
- Speed - Minimum 175 RPM
- Application Buffing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 817G36
- Zoro # G710981788
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Fits Machine Size | 20 in |
Overall Length | 20 in |
Overall Width | 14 in |
Details
Material | Polyester |
Item | Buffing Pad |
Shape | Rectangular |
Thickness | 1 in |
Speed - Minimum | 175 RPM |
Application | Buffing |
Speed - Maximum | 600 RPM |
Product Type | Buffing Pad |
Color | Red |
Description
Buffing Pad, Color Red, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Includes Not Applicable, Thickness 1 in, Application Buffing, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128 (ZUNEUT128)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- IMPACT PRODUCTS Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke (25131900)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- TOUGH GUY Buff Pad, White, Size 14", Round, PK5 (402W60)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- TOUGH GUY Sanding Rotary Brush, 16 or 17 In Machine (1MEK8)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W19)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- Tough Guy Floor Machine Pads