Shop All Floor Machine Pads
Tough Guy
Floor Machine Pads, Black, 20 in, PK10
Mfr # 817G40
Zoro # G810981787
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Thickness 1 in
- Speed - Maximum 600 RPM
- Overall Length 20 in
- Product Type Stripping Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 817G40
- Zoro # G810981787
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Overall Length | 20 in |
Fits Machine Size | 20 in |
Overall Width | 14 in |
Details
Material | Nylon |
Item | Stripping Pad |
Thickness | 1 in |
Speed - Maximum | 600 RPM |
Product Type | Stripping Pad |
Color | Black |
Speed - Minimum | 175 RPM |
Application | Stripping |
Shape | Rectangular |
Description
Stripping Pad, Color Black, Diameter Not Applicable, Material Nylon, Product Type Stripping Pad, Overall Length 20 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Includes Not Applicable, Thickness 1 in, Application Stripping, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- GOJO HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12 (8142-12)
- GALAXY H8046HWKR01 Waste Can Liners- White (YYAZ-BWK4046EXH)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- TOUGH GUY Scrubbing Pad, Green, Size 13", Round, PK5 (402W21)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- 3M Buffing/Cleaning Pad, 17 In, White, PK5 (4100)
- Tough Guy Floor Machine Pads