Shop All Floor Finishes and Sealers
Tough Guy
Floor Finish, Size 5 gal., Ready to Use
Mfr # 444N55
Zoro # G3918597
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0 %
- Coverage per Gallon 2000 to 2500 sq ft
- Dry Time 30 min
- Standards ASTM D2047
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 444N55
- Zoro # G3918597
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 10, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 1 Percent, Maintenance Frequency Low, Maximum Application Temperature 80 Degrees F, Maximum Coverage Area 2,500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaning Product, 1 qt. Round Plastic Jug with Handle, Citrus, 12 PK (045501)
- TENNANT Rear Squeegee Blade, Red (1253442)
- ARM & HAMMER Fridge-N-Freezer Pack Baking Soda, Unscented, Powder, 16 oz, PK12 (33200-84011)
- TOTER 96 gal Trash Can, Graystone (ACC96)
- TOUGH GUY Floor Finish, 1 gal Size, 30 min. Dry Time (49NW25)
- TOUGH GUY No Zinc Floor Finish, Size 5 gal., RTU (444N65)
- TOUGH GUY High Solids Floor Finish, Size 5 gal., RTU (444N48)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N50)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N52)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.24 (36XX49)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (126935)
- Tough Guy Floor Finishes and Sealers