Shop All Floor Finishes and Sealers
Tough Guy
Floor Finish, 1 gal., Weekly, 30 min.
Mfr # 5RVU2
Zoro # G3298994
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal.
- Solids Content 0
- Coverage per Gallon 3000 sq ft
- Dry Time 30 min.
- Maintenance Frequency Weekly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 5RVU2
- Zoro # G3298994
- UPC # 713014313157
- Country of Origin Unknown
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal. |
Details
Item | Floor Finish |
Solids Content | 0 |
Coverage per Gallon | 3000 sq ft |
Dry Time | 30 min. |
Maintenance Frequency | Weekly |
Recommended Dilution | Ready to Use |
Standards | DFE |
Description
Floor Finish, Standards DfE, Maintenance Frequency Weekly, Recommended Dilution Ready to Use, Solids Content 0 Percent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Rhino Mop Bucket with Wringer, 26 Qt, Metal-Free, Inmate-Safe for Corrections Facilities (2680-9)
- ALLPOINTS Dispenser Tt Dbl (138236)
- PULLMAN-HOLT Crevice Tool, Plastic, 17" L (591158401)
- HYGENALL TOXOFF All Purpose Cleaner, Bottle, Unscented, 12 PK (HT60071Q)
- TOUGH GUY Floor Finish, Size 1 gal., Ready to Use (444N49)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.18 (36XX48)
- TOUGH GUY Hard Surface Floor Sealer, Size 5 gal, RTU (444N54)
- TOUGH GUY Floor Finish, 1 gal Size, 30 min. Dry Time (49NW25)
- TOUGH GUY Hard Surface Floor Sealer, Size 1 gal, RTU (444N53)
- TOUGH GUY No Zinc Floor Finish, Size 5 gal., RTU (444N65)
- ZINSSER & GAL CLR Trans Sealer (288339)
- Tough Guy Floor Finishes and Sealers