Shop All Floor Finishes and Sealers
Tough Guy
Floor Finish, 1 gal Size, 30 min. Dry Time
Mfr # 49NW25
Zoro # G4883667
original price:
$30.43
6% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 0 %
- Coverage per Gallon 2000 to 2500 sq ft
- Dry Time 30 min
- Maintenance Frequency Frequent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 49NW25
- Zoro # G4883667
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Slate, Terrazzo, Maximum Drying Time 30 min, Maximum Required Brush Speed 3,000 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 300 RPM, pH Level 9, pH Value Neutral, Properties Low Foam, No Rinse Required, Nonflammable, Ready to Use, Standards UL, VOC Content 0 Percent, Maintenance Frequency Frequent, Maximum Application Temperature 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener, PK 6 (346577)
- RUBBERMAID COMMERCIAL Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only (FGM257000000)
- SWIFFER SWIFFER DUSTER 360 6CT (16944)
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- TOUGH GUY Hard Surface Floor Sealer, Size 1 gal, RTU (444N53)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N55)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.18 (36XX48)
- TOUGH GUY Floor Finish, 1 gal. (36XX47)
- TOUGH GUY No Zinc Floor Finish, Size 5 gal., RTU (444N65)
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use (444N52)
- ZEP Floor Sealer Liquid 1 gal (ZUFSLR128)
- Tough Guy Floor Finishes and Sealers