Shop All Floor Cleaners and Maintainers
Tough Guy
Floor Cleaner, Liquid, 160 oz, Bottle
Mfr # 363W41
Zoro # G9083372
product price: $46.99
/ea
Sold in multiples of 2 for $93.98
$93.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Fragrance Unscented
- Container Type Bottle
- Recommended Dilution 1:256
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 363W41
- Zoro # G9083372
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 160 oz |
Details
Item | Floor Cleaner |
Color | Pink |
Fragrance | Unscented |
Container Type | Bottle |
Recommended Dilution | 1:256 |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
VOC Content | 0% |
Net Weight | 80 oz |
Standards | EcoLogo |
Maintenance Frequency | 1 Day |
pH Value | Neutral |
Properties | Biodegradable |
pH Level | 7 |
Biodegradable | Yes |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 160 oz, Container Type Bottle, pH Level 7, pH Value Neutral, Properties Biodegradable, Concentrated, Recommended Dilution 1:256, Standards EcoLogo, Color Pink, Fragrance Unscented, Net Weight 80 oz, VOC Content 0 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL VAC BELT STYLE 1 PK2 (3157260001)
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- ORECK COMMERCIAL Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm (ORB550MC)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- TOUGH GUY Sweeping Compound Oil Based with Grit (33NU42)
- TOUGH GUY Floor Cleaner, Liquid, 5 gal. (444N61)
- TOUGH GUY No-Grit Glycerin Sweeping Compound (33NU41)
- TOUGH GUY Sweeping Compound, Box, 50 lbs, Oil-Based, No Grit, Red (24WJ57)
- TOUGH GUY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Floral (444N59)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (444N67)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- Tough Guy Floor Cleaners and Maintainers