Shop All Floor Cleaners and Maintainers
Tough Guy
Floor Cleaner, Liquid, 1 gal.
Mfr # 444N67
Zoro # G3918551
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Color Green
- Fragrance Fresh
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 444N67
- Zoro # G3918551
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Enhanced Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 15 min, pH Level 9, pH Value Neutral, Properties Biodegradable, Low Foam, Concentrated, Recommended Dilution 1:128, Color Green, Flash Point None, Fragrance Fresh, Maximum Coverage Area 500 sq ft, Maximum RTU Yield per Container 129 gal, Minimum Coverage Area 400 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT446)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- PULEX Pole Multi Tip (RACC70035)
- BOBRICK Automatic, Top Fill Bulk Soap Dispenser (824)
- TOUGH GUY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Floral (444N59)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF46)
- TOUGH GUY Floor Cleaner, Liquid, 5 gal. (444N61)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ58)
- TOUGH GUY No-Grit Wax Base Sweeping Compound (33NU43)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- BONA Hardwood Floor Conditioner, 1 gal. (WM700018158)
- Tough Guy Floor Cleaners and Maintainers