Shop All Floor Cleaners and Maintainers
Tough Guy
Floor Cleaner, Liquid, 1 gal.
Mfr # 36XX45
Zoro # G9973241
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Color Green
- Fragrance Spice
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36XX45
- Zoro # G9973241
- UPC # 190735701829
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Enzyme Floor Cleaner and Deodorizer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 15 min, pH Level 10, pH Value Alkaline, Properties Biodegradable, Low Foam, Concentrated, Recommended Dilution 1:16 to 1:64, Color Green, Fragrance Spice, Maximum Coverage Area 600 sq ft, Maximum Required Brush Speed 175 RPM, Maximum RTU Yield per Container 65 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 60" Metal Handle w/Threads, 60", Steel (0007701800)
- PIG Sorbents, 26 gal, 5 in x 120 in, Universal, Yellow, Polypropylene, SAP (WTR002)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL XF)
- RUBBERMAID COMMERCIAL 65 gal Rectangular Trash Can, Gray, 25 1/4 in Dia, Step-On, HDPE/MDPE (1971968)
- TOUGH GUY Gritted Wax Base Sweeping Compound (48RF44)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (33NU37)
- TOUGH GUY Floor Cleaner, Liquid, 5 gal. (444N61)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- TOUGH GUY No-Grit Wax Base Sweeping Compound (33NU43)
- TOUGH GUY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Floral (444N59)
- SCOTTS LIQUID GOLD Scotts Liquid Gold Floor Restorer 24 oz (30019)
- Tough Guy Floor Cleaners and Maintainers