Shop All Carpet & Upholstery Cleaning Chemicals
Tough Guy
Floor Cleaner, 32 oz., Pink
Mfr # 36XX38
Zoro # G9794486
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:256
- Size 32 oz
- RTU Yield per Container 64 gal
- Standards UL
- Container Type Portion Measuring Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 36XX38
- Zoro # G9794486
- UPC # 190735701751
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Portion Measuring Bottle, For Floor Type Concrete, Linoleum, Rubber, Wood, Slate, Terrazzo, Vinyl, Maximum Drying Time 45 min, Minimum Drying Time 15 min, pH Level 7, pH Value Neutral, Properties Biodegradable, Low Foam, Concentrated, Recommended Dilution 1:256, Standards UL, Color Pink, Flash Point None, Fragrance Unscented, Maximum RTU Yield per Container 64 gal, Net Weight 2.3 oz., VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXOL Lexol pH Leather Tack Cleaner Step 1 16.9 oz. (10035)
- COLORCORE ColorCore Medium Nail Brush, White (643315)
- LYSOL Cleaner Spray, f/Kitchens, Antibacterial, 22 oz Multi, PK 9 (RAC79556CT)
- SPILLTECH Sorbents, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- TOUGH GUY Carpet Deodorizer, Size 12 oz., PK12 (3EEF4)
- TOUGH GUY Carpet Spotter, Floral, 32 oz. (490W82)
- TOUGH GUY Carpet Shampoo, 1 gal., Fruity Floral (5FVZ3)
- TOUGH GUY Carpet Extraction Cleaner, 1 gal. (2WEC3)
- TOUGH GUY Carpet Cleaner, 1 gal., Country Garden (36MF96)
- TOUGH GUY Carpet Cleaner, Jug, 1 gal, Tough Guy (55JF73)
- DIVERSEY Carpet Extraction Rinse, Floral Scent, 1 gal Bottle, PK4 (903730)
- Tough Guy Carpet & Upholstery Cleaning Chemicals